- Trigger function.
- Adjustable spray pattern.
- Continuous adjustment of water flow.
- Thermally insulated handle.
- Chromed brass.
- DN15 unions, prevents the hose from twisting.
- Operating pressure 6 bar/+ 40 °C, 4 bar/+60 °C.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!