- Suitable for cylindrical and conical springs with dia. 80–230 mm
- The set includes universal jaws for springs: 2 pcs dia. 80–145 mm, 2 pcs dia. 145–195 mm
- Compressive force 1800 kg
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!