The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Hygienic water squeegee with swivel joint
Hygienic double-blade water squeegee with replaceable cassette and swivel joint, also suitable for use in the food industry.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Easy to guide thanks to the practical swivel joint.
FDA-compliant raw materials
- Also suitable for food use
- Halal and kosher-compliant
Unique, hygienic design for easy cleaning and maintenance
- Dishwasher safe (at max. 93°C)
- Can be sterilised in an autoclave (max. 121°С)
Fully coloured and available in different colours
Different colours reduce the risk of cross contamination
Halal and Kosher-compliant
Free from phthalates and bisphenol A
The water squeegee is designed for areas requiring high levels of hygiene and effective water removal. Can also be used to remove meat waste in abattoirs, for example.
Suitable for all types of surfaces, including tiled and non-slip floors. The replacement cartridge can be easily removed for cleaning or replacement. Compatible with all Vikan shafts.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!