For detailed information, other images and documents, please select individual articles from the following table.
Terrace screw AISI 410 countersunk head TX large
For outdoor use and pressure-treated wood.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Stainless steel AISI 410
(ISO standard marking C1)
Unlike other stainless steels, AISI410 can be hardened. Thanks to the hardening, the screws become significantly harder than traditional A2 screws.
This hardness improves the twistability of the screw, the duration of the keyhole, problems that are often encountered in A2 screws.
A special feature of AISI410 is also its magnetism.
Wübau+ TX socket
Thanks to the TX20 torsion groove, the screwdriving force is directed to turning the screw and fixing the materials, the tip slippage is eliminated in the screwing groove.
The shape of the head is the same as in Wübau, small diameter, the countersunk head. Thanks to these, there is no need to do a separate countersinking, but the screw can even be driven into harder material in one step.
The colors are brown and green.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!