- Fixes 2x28 mm wood with a countersunk finish.
- The screw has a 28 mm long smooth shank, securing a 28-mm bench or terrace board tightly so the wood is not hanging on the thread.
- The countersunk head of the wood screw with a diameter of 8.8 mm will make tightening boards easier without the head sinking in the material, also making it easier to fix warped boards.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!