Welcome to Würth Finland For trade customers only
Compressed air stapler TJEP TW-16/38 LW (P) for broad-backed staples

For detailed information, other images and documents, please select individual articles from the following table.

Compressed air stapler TJEP TW-16/38 LW (P) for broad-backed staples

Air-powered staple machine for construction or industrial production, when a wide staple is needed
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
Industrial-quality stapler for attaching wooden packages, wind protection boards, cardboard and similar materials to wood. The device has an extended nozzle safety tip, which prevents damage to the material to be nailed, as well as a nailing support.



  • Recommended operating pressure 6.5-7.0 bar.

  • The nailer has impact depth adjustment and a quick-open function to clean the nozzle of the device from jams or dirt.

  • Suitable staples Würth P, back width 26.5mm, lengths 12-38mm.

  • Sound level 94.4 dB

  • Vibration 5.9 m/s²


Delivered in a plastic bag with adjustment keys, operating and safety instructions and a bottle of lubricating oil.

1 Year Warranty


on issues of material and production