For detailed information, other images and documents, please select individual articles from the following table.
Starlock Max knife
For extra-deep separating and cutting of joints
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Fast work progress
The very long design increases the oscillation angle and thus the working speed.
Accurate, easy and safe
Strong, thin cutting edge, ground on both sides
3D mount (Starlock)
- Particularly high power transmission with low wear
- 3 x longer service life compared to conventional mount systems
- Much better material removal
- Precise results
- High cutting speeds
- Excellent compatibility with existing mount systems
In conjunction with the Starlock adapter (art. no. 0696121100), also suitable for the multi-cutter EMS 2.0.
For extra deep cutting and plunge cuts such as expansion joints in precast concrete parts. For cutting silicone, insulating material, rubber, carpet and cardboard.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!