For detailed information, other images and documents, please select individual articles from the following table.
Starlock segmented saw blade with serrated edge
Ideal for cutting insulating materials and floor insulation panels.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Ideal for flush cuts
The segmented blade can be positioned flush against surfaces, allowing precise cutting to length of insulation.
Precision work in corners
The special blade shape enables precise cutting in corners.
Extra-long life
The segmented blade can be rotated to optimise wear on the saw blade.
3D mount (Starlock)
- Particularly high power transmission with low wear
- 3 x longer service life compared to conventional mount systems
- Much better material removal
- Precise results
- High cutting speeds
- Excellent compatibility with existing mount systems
In conjunction with the Starlock adapter (art. no. 0696121100), also suitable for the multi-cutter EMS 2.0.
Precise and clean cutting of insulating materials, insulation boards (Flumroc floor panels), cardboard, carpet, rubber and leather.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!