For detailed information, other images and documents, please select individual articles from the following table.
Starlock cemented carbide saw blade, single tooth
The high-performance saw blade for extremely demanding applications, high cutting performance and long tool life. For separating and plunge cuts in metal
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Extreme cutting performance and extra long tool life
Cemented carbide enables cutting of very hard materials.
Precise, easy and safe
The slightly curved "clean cut" tooth shape enables clean immersion.
The right immersion depth every time
Depth scale for monitoring the precise immersion depth.
3D mount (Starlock)
- Particularly high power transmission with low wear
- 3 x longer service life compared to conventional mount systems
- Much better material removal
- Precise results
- High cutting speeds
- Excellent compatibility with existing mount systems
In conjunction with the Starlock adapter (art. no. 0696121100), also suitable for the multi-cutter EMS 2.0.
For thin-walled aluminium and non-ferrous base metal profiles, stainless sheet metal (INOX), cemented fibreboard (Epoxy/GFK), gypsum plasterboard and hardened screws and nails.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!