Welcome to Würth Finland For trade customers only
Starlock tungsten carbide rasp, triangle shape

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Starlock tungsten carbide rasp, triangle shape

For extra-long grinding with very high removal rate of concrete residue, tile mortar, adhesive residue, paint, fibreglass, epoxy, carbon fibre and wood.

See product details

Available in 2 version
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
Easy working in corners


The triangle shape enables difficult-to-access corners to be sanded easily and quickly.



Extremely long service life


The freely-scattered carbide rarely clogs.



Very high removal rate


The very rigid carrier means that roughness can be removed quickly and easily.



Virtually dust-free operation


The extra-large holes allow optimal dust extraction.



3D mount (Starlock)


  • Particularly high power transmission with low wear

  • 3 x longer service life compared to conventional mount systems

  • Much better material removal

  • Precise results

  • High cutting speeds

  • Excellent compatibility with existing mount systems
Notice

Please note oscillations, 2/3 of max. oscillation rate. In conjunction with the Starlock adapter (art. no. 0696121100), also suitable for the multi-cutter EMS 2.0.