For detailed information, other images and documents, please select individual articles from the following table.
Starlock carbide rasp
The 3-in-1 professional tile tool for removing wall and floor tiles and sanding off tile grout when changing tiles
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Extremely long service life
- Cemented carbide guarantees a long service life.
- The segmented blade can be rotated according to the application, optimising wear on the saw blade.
Precise work in corners
The droplet shape enables precise removal of the joint on the wall and floor tile (90° corner).
3D mount (Starlock)
- Particularly high power transmission with low wear
- 3 x longer service life compared to conventional mount systems
- Much better material removal
- Precise results
- High cutting speeds
- Excellent compatibility with existing mount systems
In conjunction with the Starlock adapter (art. no. 0696121100), also suitable for the multi-cutter EMS 2.0.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!