- Suitable for many types of vehicles and can be expanded with modular components
- Made from high-strength steel with high-quality powder coating
- Includes non-slip mats
- Includes side and floor mounting kits
- Vehicle floor panel not included in the scope of delivery
Right-hand side consisting of:
- Open substructure, clearance height 390 mm and wheel arch cut-out 390 x 52 mm with quick-tensioning belt for securing machine cases
- One drawer, height 180 mm with separating plate
- One flap shelf, flap height 105 mm
- One top frame with separating plate
See assignment table
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!