For detailed information, other images and documents, please select individual articles from the following table.
FILL & CLEAN static mixer
For WIT cartridges of WIT-VM 250, WIT-VM 100, WIT-Nordic, WIT-Express, WIT-PM 200, WIT-EA 150 systems with cleaning element
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
For mixing together the two "WIT cartridge components"
Side mixer contour can be used to clean the cartridge. The cartridge can then be resealed with the cartridge cap.
Suitable for chemical injection mortar:
- CONCRETE SPECIALIST WIT-VM 100
- WIT-EXPRESS
- ALLROUNDER WIT-VM 250
- NATURAL STONE SPECIALIST WIT-EA 150
- BASIC WIT-PM 200
- WIT-NORDIC
Suitable for mortar cartridge:
- Coaxial (1:10): 150 ml, 330 ml, 420 ml
- Tubular film (1:10): 300 ml
Suitable mixer extensions:
- WIT-MV mixer nozzle extension, rigid, 10 x 200 mm
- WIT-MV mixer nozzle extension, rigid, 10 x 2000 mm
- WIT-MV mixer nozzle extension, flexible, 10 x 2000 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!