For detailed information, other images and documents, please select individual articles from the following table.
Mixer nozzle WIT-UH For concrete Multi WIT-UH 300 injection system
For concrete Multi WIT-UH 300 injection system
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Suitable for mortar cartridge:
- Coaxial (1:10): 320 ml, 420 ml
- Peeler (1:10): 280 ml
- Side-by-side (1:10): 825 ml
Suitable mixer extensions:
- WIT-MV mixer nozzle extension, rigid, 10 x 200 mm
- WIT-MV mixer nozzle extension, rigid, 10 x 2000 mm
- WIT-MV mixer nozzle extension, flexible, 10 x 2000 mm
- WIT-MV mixer nozzle extension, rigid, 16 x 2000 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!