For the suctioning and transfer of hot vapour and gases, particularly in the paper, plastic and vehicle manufacturing industry. Suitable for low temperatures.
Structure: Silicone-coated double woven glass fabric with a steel spiral.
Colour: Red - brown
Operating temperature: -85...+300°C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!