For the transfer of steam at max. 6 bar, also for hot water.
Interior: Black, smooth EPDM
Reinforcement: Textile weave
Exterior: Black, wrapped, weatherproof EPDM
Operating temperature: –40...+165°C
Marking: IVG-STEAM MANITOBA 170°C 338°F 8 ATM 120 PSI DRAIN AFTER USE
Notes: The hose should be emptied after each use to achieve maximum service life. Not for fixed installations. The hose is ISO 6134-92 Class 1 type 1/2 compliant.
To achieve a longer service life, the hose must be emptied after use.
Not for fixed installations.
The hose complies with ISO 6134-92 Class 1 type 1/2.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!