For detailed information, other images and documents, please select individual articles from the following table.
Steam hose Victoria
Steel weave hose for the transfer of saturated steam.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Interior: Black, smooth EPDM
Reinforcement: Steel weave
Exterior: Black, wrapped, weatherproof EPDM
Operating temperature: –40...+210°C (instantaneous 232°C)
Marking: Red stripe + raised marker: IVG STEAM VICTORIA 210°C 410°F 18 BAR 265 PSI DRAIN AFTER USE
Notes: The hose should be emptied after each use to achieve maximum service life.
Not for fixed installations.
The hose is ISO 6134 class 1 type 4 and BS 5342 type 2 A compliant.
To achieve a longer service life, the hose must be emptied after use.
Not for fixed installations.
The hose complies with ISO 6134 Class 1 type 4 and BS 5342 type 2 A.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!