Welcome to Würth Finland For trade customers only
Dry wall screw with double thread, collated
Dry wall screw with double thread, collated - 1
Dry wall screw with double thread, collated - 2
Dry wall screw with double thread, collated - 3

For detailed information, other images and documents, please select individual articles from the following table.

Dry wall screw with double thread, collated

For quick and easy fastening of plasterboard to metal substructures up to max. 1 mm

See product details

Available in 3 version
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
  • For autofeed screwdriver with insert

  • Bugle head

  • Dual speed

  • Phosphated (rust-protection for short-term humidity use, e.g. during construction phase or transport)

Approved as per EN 14566:2008