Welcome to Würth Finland For trade customers only
Single steel mesh hose 1SN

For detailed information, other images and documents, please select individual articles from the following table.

Single steel mesh hose 1SN

Hydraulic systems and oil, fuel, air and water transmission

See product details

Available in 7 version
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
Single-braided universal hydraulic hose



Interior:


  • Synthetic rubber hose

Reinforcement:


  • One high-quality tensile strength steel braiding

Exterior:


  • Wear-resistant synthetic rubber
Notice

If the hose and the hose clamps used in the hose assembly are from a different manufacturer,


the provided compression measures are only indicative and must be checked with a gauge.

Resistant to hydraulic oils, mineral oils and biological polyglycol-based oils, water/oil emulsions and water.


Complies with or exceeds the requirements of DIN 20022 1SN/EN 833 1SN/SAE 100R1AT