Welcome to Würth Finland For trade customers only
Hot water washer hose 1SC

For detailed information, other images and documents, please select individual articles from the following table.

Hot water washer hose 1SC

Pressure hose for pressure washers and hot water washers

See product details

Available in 2 version
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
Flexible hydraulic hose for use in hot water washers



This hose is used as a universal hose also in so called normal washers. The hose is flexible and durable.


Well suited for use as a pressure hose in laundrettes


The blue colour indicates that the hose has a higher temperature resistance.


Interior:


  • in addition to water, the synthetic rubber/NBR (nitrile) is suited for hydraulic oil, mineral oil and vegetable oil

Reinforcement:


  • one high-quality tensile strength steel braiding

Exterior:


  • synthetic rubber resistant to oil, weather and wear
Notice

If the hose and the hose clamps used in the hose assembly are from a different manufacturer,


the provided compression measures are only indicative and must be checked with a gauge.