For detailed information, other images and documents, please select individual articles from the following table.
Hot water washer hose 1SC
Pressure hose for pressure washers and hot water washers
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Flexible hydraulic hose for use in hot water washers
This hose is used as a universal hose also in so called normal washers. The hose is flexible and durable.
Well suited for use as a pressure hose in laundrettes
The blue colour indicates that the hose has a higher temperature resistance.
Interior:
- in addition to water, the synthetic rubber/NBR (nitrile) is suited for hydraulic oil, mineral oil and vegetable oil
Reinforcement:
- one high-quality tensile strength steel braiding
Exterior:
- synthetic rubber resistant to oil, weather and wear
If the hose and the hose clamps used in the hose assembly are from a different manufacturer,
the provided compression measures are only indicative and must be checked with a gauge.
Operating temperature: -10 °C to +155 °C (peak)
Safety factor 4
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!