Welcome to Würth Finland For trade customers only
Hot water washer hose 2SC

For detailed information, other images and documents, please select individual articles from the following table.

Hot water washer hose 2SC

Pressure hose for pressure washers and hot water washers
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
Hydraulic hose for use in hot water washers



This hose is used in high-pressure washer systems, which require high durability


Well suited for use as a pressure hose in laundrettes


The blue colour indicates that the hose has a higher temperature resistance.



Interior:


  • in addition to water, the synthetic rubber is suited for hydraulic oil, mineral oil and vegetable oil

Reinforcement:


  • two high-quality tensile strength steel braidings

Exterior:


  • synthetic rubber resistant to oil, weather and wear
NoticeIf the hose and the hose clamps used in the hose assembly are from a different manufacturer,
the provided compression measures are only indicative and must be checked with a gauge.