For detailed information, other images and documents, please select individual articles from the following table.
2-steel weave hydraulic hose 2SC Forcestream
Flexible double-weave hose
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Double-braided universal hydraulic hose
Medium and high pressure systems
Interior:
- Synthetic rubber hose
Reinforcement:
- Two high-quality tensile strength steel braidings
Exterior:
- Wear and weather resistant synthetic rubber
- MSHA fire protection approval
Resistant to hydraulic oils, mineral oils and biological polyglycol-based oils, water/oil emulsions and water.
Complies with or exceeds: EN 857 type 2SC, ISO 11237-1 2SC, ISO 1307, TS EN 857 type 2SC.
Certified:
MSHA, DNV-GL, ABS, TSE
Operating temperature, hydraulic oils: –40°C to +100°C (–40°F to +212°F), occasional peaks 125°C (212°F).
Polyglycol oils, water in oil emulsions and water: up to +85°C (+185°F).
Always remember the external protection of the finished assemblies, against breakage or external hard abrasion.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!