Welcome to Würth Finland For trade customers only
Hydraulics hose 2SC Super Abra

For detailed information, other images and documents, please select individual articles from the following table.

Hydraulics hose 2SC Super Abra

Very high quality hydraulic hose with high pressure resistance and very good bending properties

See product details

Available in 6 version
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
High-grade pliant and durable hose


Suitable for extremely demanding installations that require high pressure resistance


Composite surface structure to resist wear


  • In areas vulnerable to stress and wear


Interior:


  • Mineral- and plant-/hydraulic-oil resistant special synthetic rubber

Reinforcement:


  • Two high-quality tensile strength steel braidings

Exterior:


  • Composite wear-resistant surface structure

  • Synthetic rubber

  • MSHA fire protection approval

Top layer


  • Abrasion-resistant surface coating

For applications where high quality, good pressure resistance and long service life are required

Notice


MSHA Rubber type:

Resistant to hydraulic oils, mineral oils and biological polyglycol-based oils, water/oil emulsions and water.


Complies with or exceeds: EN 857 type 2SC, ISO 11237-1 2SC, ISO 1307.


Certified:


MSHA, DNV, GL, ABS