For detailed information, other images and documents, please select individual articles from the following table.
Hydraulics hose 2SC Super Abra
Very high quality hydraulic hose with high pressure resistance and very good bending properties
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
High-grade pliant and durable hose
Suitable for extremely demanding installations that require high pressure resistance
Composite surface structure to resist wear
- In areas vulnerable to stress and wear
Interior:
- Mineral- and plant-/hydraulic-oil resistant special synthetic rubber
Reinforcement:
- Two high-quality tensile strength steel braidings
Exterior:
- Composite wear-resistant surface structure
- Synthetic rubber
- MSHA fire protection approval
Top layer
- Abrasion-resistant surface coating
For applications where high quality, good pressure resistance and long service life are required
MSHA Rubber type:
Resistant to hydraulic oils, mineral oils and biological polyglycol-based oils, water/oil emulsions and water.
Complies with or exceeds: EN 857 type 2SC, ISO 11237-1 2SC, ISO 1307.
Certified:
MSHA, DNV, GL, ABS
Applications:
High pressure hydraulics systems and also mobile applications
Operating temperature:
-40°C ... +100°C, instantaneous +125°C.
Always remember the external protection of the finished assemblies, against breakage or external hard abrasion.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!