Welcome to Würth Finland For trade customers only
2-steel weave hydraulic hose 2K Superstream

For detailed information, other images and documents, please select individual articles from the following table.

2-steel weave hydraulic hose 2K Superstream

High-quality Super-Compact hose, compliant with 2SC standards

See product details

Available in 6 version
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
Suitable for demanding applications requiring flexibility and durability.


High pressure resistance, above average.


Flexible with small bending radius.



Interior:


  • Mineral- and plant-/hydraulic-oil resistant special synthetic rubber

Reinforcement:


  • Two high-quality tensile strength steel braidings

Exterior:


  • Rubber resistant to oil, weather and abrasion

  • MSHA-approved
Notice

Exceeds EN857 type 2SC standards, engineered to ISO 11237-1 2SC and ISO 1307 norms


MSHA Rubber type:

Resistant to hydraulic oils, mineral oils and biological polyglycol-based oils, water/oil emulsions and water.


Complies with or exceeds: EN 857 type 2SC, ISO 11237-1 2SC, ISO 1307.


Certified:


MSHA, DNV-GL, ABS