For detailed information, other images and documents, please select individual articles from the following table.
2-steel weave hydraulic hose 2K Superstream
High-quality Super-Compact hose, compliant with 2SC standards
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Suitable for demanding applications requiring flexibility and durability.
High pressure resistance, above average.
Flexible with small bending radius.
Interior:
- Mineral- and plant-/hydraulic-oil resistant special synthetic rubber
Reinforcement:
- Two high-quality tensile strength steel braidings
Exterior:
- Rubber resistant to oil, weather and abrasion
- MSHA-approved
Exceeds EN857 type 2SC standards, engineered to ISO 11237-1 2SC and ISO 1307 norms
MSHA Rubber type:
Resistant to hydraulic oils, mineral oils and biological polyglycol-based oils, water/oil emulsions and water.
Complies with or exceeds: EN 857 type 2SC, ISO 11237-1 2SC, ISO 1307.
Certified:
MSHA, DNV-GL, ABS
High pressure hydraulics systems and also mobile applications
Operating temperature, hydraulic oils: –40°C to +100°C (–40°F to +212°F), occasional peaks 125°C (212°F).
Polyglycol oils, water in oil emulsions and water: up to +85°C (+185°F).
Always remember the external protection of the finished assemblies, against breakage or external hard abrasion.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!