Welcome to Würth Finland For trade customers only
Paint hose Selpaint ST-1

For detailed information, other images and documents, please select individual articles from the following table.

Paint hose Selpaint ST-1

Suitable for high-pressure painting and paint transfer

See product details

Available in 2 version
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
Suitable for using with pressurised air, e.g. for high-pressure paint- and coating-sprayers


Can also be used in hydraulics systems


Excellent chemical resistance



Interior surface:


  • Solvent- and paint-resistant polyamides

Reinforcement:


  • one high-quality tensile strength steel braiding

Exterior surface:


  • Oil-, weather- and wear-resistant EPDM
Notice

Usage as the high-pressure paint-sprayer first hose is not advised


Sleeves:


5973 003 004 > SCXT04 hoses 5973 003 704


5973 003 006 > SCXT06 hoses 5973 003 706