For detailed information, other images and documents, please select individual articles from the following table.
Paint hose Selpaint ST-1
Suitable for high-pressure painting and paint transfer
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Suitable for using with pressurised air, e.g. for high-pressure paint- and coating-sprayers
Can also be used in hydraulics systems
Excellent chemical resistance
Interior surface:
- Solvent- and paint-resistant polyamides
Reinforcement:
- one high-quality tensile strength steel braiding
Exterior surface:
- Oil-, weather- and wear-resistant EPDM
Usage as the high-pressure paint-sprayer first hose is not advised
Sleeves:
5973 003 004 > SCXT04 hoses 5973 003 704
5973 003 006 > SCXT06 hoses 5973 003 706
Applications:
High-pressure paint sprayer, cooling lubricant, water
Operating temperature:
-40 °C - +100°C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!