Welcome to Würth Finland For trade customers only
Blind stud countersunk head
Blind stud countersunk head - 1
Blind stud countersunk head - 2

For detailed information, other images and documents, please select individual articles from the following table.

Blind stud countersunk head
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
Mechanical properties of blind studs are much better than those of regular blind rivets: they can better withstand load and vibration.



Applications: a variety of frame structures, truck bodies, machinery and devices subjected to vibration.



  • Material steel/steel

  • High shear resistance and tensile strength, excellent vibration resistance.

  • Large riveting range.

  • The rivet expands a lot and fills the hole well.

  • The rivet expands to compensate for problems caused by holes that are not regular, not properly aligned or too large.

  • The feed shaft locks onto the rivet