Mechanical properties of blind studs are much better than those of regular blind rivets: they can better withstand load and vibration.
Applications: a variety of frame structures, truck bodies, machinery and devices subjected to vibration.
- Material steel/steel
- High shear resistance and tensile strength, excellent vibration resistance.
- Large riveting range.
- The rivet expands a lot and fills the hole well.
- The rivet expands to compensate for problems caused by holes that are not regular, not properly aligned or too large.
- The feed shaft locks onto the rivet
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!