Welcome to Würth Finland For trade customers only
Timber screw Washer head timber screw

For detailed information, other images and documents, please select individual articles from the following table.

Timber screw Washer head timber screw

See product details

Available in 32 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

TX drive


  • No wobbling, optimal centring and longer service life


Washer head


  • Higher head pull-through resistance.

  • Improved tightening of joints, even in deformed wood


Coarse thread


  • Faster screwing than with single-start thread, delivers time savings of up to 20 %


Surface


  • Zinc-plated, blue passivated

  • Increased layer thickness from dia. 4.5 mm, min. 8 µm (A3K)

  • Chromium(VI)-free


Patented threaded tip included


  • Faster screwing

  • Minimised splitting

  • Lower torque when screwing in

  • No pre-drilling required


Friction part


  • The milling shank section, or friction part, releases the shank, reducing the screw-in torque and ensuring faster and more energy-efficient screwing (4 x 40 mm without screw connection).


Construction product approval


  • Verified, consistent quality, statically calculable