Welcome to Würth Finland For trade customers only
Stud screw M8 "with fixed nut"

For detailed information, other images and documents, please select individual articles from the following table.

Stud screw M8 "with fixed nut"
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
For attaching pipe clamps and pipe holders to wood or concrete using a nylon anchor.



Easy installation with a 10 mm socket wrench

The fixed nut functions as a stopper when a holder or a spacer sleeve is installed on a screw.


In installations where a threaded rod is used as an extension, the combination of the spacer sleeve and stair bolt is easy to install to the mounting surface using a socket wrench.

Note: The AV of the spacer sleeve is 11 mm