For attaching pipe clamps and pipe holders to wood or concrete using a nylon anchor.
Easy installation with a 10 mm socket wrench
The fixed nut functions as a stopper when a holder or a spacer sleeve is installed on a screw.
In installations where a threaded rod is used as an extension, the combination of the spacer sleeve and stair bolt is easy to install to the mounting surface using a socket wrench.
Note: The AV of the spacer sleeve is 11 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!