The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
HSS SMART STEP stepped twist drill bit
Stepped drill bit with unique SMART STEP technology and dynamically curved rake between the individual step transitions for extremely fast and comfortable use in all common materials with a material thickness of up to 3.5 mm.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Dynamically curved cutting edge geometry between each step transition
- Significantly longer service life compared to conventional stepped drill bits
- Significantly faster drilling compared to conventional stepped drill bits
- Minimal effort required
- Quiet, perfectly controlled drilling process
- Greatly reduced formation of burrs
SMART STEP technology
- Up to 3x faster spot drilling compared to conventional stepped drill bits
- Precision spot drilling without centring or centre-punching
- No warping of sheet metal
- Simple drilling or enlarging of an existing drill hole
- No rattling or catching in the material
- Precise, circular holes without tearing or splintering
Deep-ground spiral flute
Excellent chip removal
3-flat shank
- No spinning in the drill chuck: faster, more comfortable working
- Optimal power transmission
- Protects the drill chuck from damage
- Minimal effort required to loosen and tighten the drill chuck
Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
Available exclusively from Würth
- The ideal tool for machining sheet metal.
- Centring, spot drilling, boring and deburring of sheet metal, tubes and profiles in one operation, for use on both hand drills and stationary equipment.
- Ideal for use in electrical trade, plumbing and heating systems, automotive workshops, mechanical engineering, switch cabinet manufacturing or container and equipment engineering.
- Ensure that there is sufficient coolant/lubricant
- Observe the rotation speed table
- Do not push during boring. The stepped drill bit automatically retracts into the sheet metal
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!