- Adjustable shelf levels
- Low-slope metal roofing can be employed in warehousing
Technical specifications
- Height: 1850 mm
- Width: 1358 mm
- Depth: 424 mm
- Shelves: 7
- Carrying capacity: 1300 kg (125 kg / shelf)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!