For detailed information, other images and documents, please select individual articles from the following table.
Straight-through rack with wheels
Bring your components and supplies where you need them
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- for a two-box system
- Adjustable shelf levels
- Easy to move
Technical specifications:
- Height: 1800 mm
- Width: 600 mm
- Depth: 800 mm
- Shelves: 6
- Carrying capacity: 480 kg (100 kg / shelf)
- Frame colour: RAL 9005
Delivered assembled
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!