- Precise pressure regulator
- Modular, small external dimensions
- Input pressure range 0 to 16 bar
- Output pressure range 0.5 to 10 bar
- Standard filtering rate 25 μm
- Rated flow 1,800 l/min
- Uses: pneumatic barrel pumps, tyre levers, plastic presses, machining tools etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!