For detailed information, other images and documents, please select individual articles from the following table.
Stripping tool AM 130 PLUS
No cutting depth adjustment required. Innovative grommet for fast and easy longitudinal cuts
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Four-blade arrangement for reduced effort and improved precision
- Stripping device for conductors and stranded wires 0.2–0.3–0.8–1.5–2.5–4.0 mm²
- Sliding blade coated with titanium nitride
- Blades coated with titanium nitride for higher cutting speed, longer service life
- Two-component handle sections for a secure grip
- Improved locking mechanism prevents uncontrolled opening of the tool
- Fastening clip for safe storage
- Made in Germany
Not suitable for working on or in the vicinity of live parts.
For sheath stripping NYM-J, NYY-J, H05RN-F, H07RN-F, H05RR-F, H07RR-F, H05BQ-F, H07BQ-F H05V-K, H07V-K, H05V-U, H07V-U, BMK J-Y(ST)Y, (N)HXH-J E30-E90, (N)HXCH E30-E90, JE-H(ST)H E30-E90, JE-H(ST)HRH E30-E90, TPE-U, single-core cables 0.2 mm², 0.3 mm², 0.8 mm², 1.5 mm², 2.5 mm², 4.0 mm²
Suitable for use in conjunction with flush-mounted, cavity wall and concrete appliance sockets
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!