For detailed information, other images and documents, please select individual articles from the following table.
Micro-precision stripping tool
Light, handy tool for stripping conductors and stranded wires
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Stripping range adjustable in steps∅ 0.25–0.30–0.40–0.50–0.60–0.80 mm
- Adjustable longitudinal stop
- Cutting device for wires up to∅ 1.0 mm
- Blade made of hardened special steel
- Replaceable lever blade
- Made in Germany
Not suitable for working on or in the vicinity of live parts.
For sheath stripping PVC-insulated, rigid single-core cables, TEFLON®, KYNAR®, TEFZEL®, MYLAR®
Electronics, telecommunications and modelling applications
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!