Welcome to Würth Finland For trade customers only
Submersible pump RST ARVEX 100 M (AVX1000)
Submersible pump RST ARVEX 100 M (AVX1000) - 1
Submersible pump RST ARVEX 100 M (AVX1000) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Submersible pump RST ARVEX 100 M (AVX1000)

The pump is suitable for various industrial and domestic wastewater systems

See product details

Available in 1 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

Pump body and impeller in A2 stainless steel, AISI304. Shaft in A4 stainless steel, AISI316. The pump has a surface switch and a 10-meter electric cable with a plug.



Technical specifications:


  • Operating voltage 220-240 V

  • Ingress protection IP68

  • Two-chamber electric motor pump with mechanical seal

  • Oil bath motor for cooling and lubrication of bearings

  • O-ring – engine side

  • Mechanical oil bath seals

  • Max. flush-mount depth 5 m

  • Maximum temperature of pumped liquid 25ºC (partially submerged) and 35ºC (fully submerged)

  • Granule size 50 mm