For detailed information, other images and documents, please select individual articles from the following table.
Submersible pump RST ARVEX 100 M (AVX1000)
The pump is suitable for various industrial and domestic wastewater systems
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Pump body and impeller in A2 stainless steel, AISI304. Shaft in A4 stainless steel, AISI316. The pump has a surface switch and a 10-meter electric cable with a plug.
Technical specifications:
- Operating voltage 220-240 V
- Ingress protection IP68
- Two-chamber electric motor pump with mechanical seal
- Oil bath motor for cooling and lubrication of bearings
- O-ring – engine side
- Mechanical oil bath seals
- Max. flush-mount depth 5 m
- Maximum temperature of pumped liquid 25ºC (partially submerged) and 35ºC (fully submerged)
- Granule size 50 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!