For detailed information, other images and documents, please select individual articles from the following table.
Suction and transfer hose P 3 PU AE
A hose that is resistant to hydrolysis and microbes, for food use.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Structure: Clear and flexible polyurethane hose reinforced with a PVC coated spring steel spiral. Smooth inner surface.
Operating temperature -40°C to +100 °C.
Marking: "PURFLEX P3 PU XXX mm"
The technical specifications are given for +20°C.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!