Welcome to Würth Finland For trade customers only
Suction and transfer hose PURFLEX P 3 PU AS, ANTISTATIC

For detailed information, other images and documents, please select individual articles from the following table.

Suction and transfer hose PURFLEX P 3 PU AS, ANTISTATIC

For suctioning and transferring abrasive substances in the wood, metal and plastic industries.

See product details

Available in 9 version
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
Antistatic R < 10⁸ Ω



The hose has a high wear resistance and is also oil-resistant and grease-resistant. Suitable as a suction hose in central vacuuming systems.



Structure: Clear and flexible polyurethane hose reinforced with a PVC-coated spring steel spiral. Smooth inner surface.


Operating temperature: –40 to +100°C


Marking: "PURFLEX P3 PU XXX mm"


Notice

The technical specifications are given for +20°C.