For detailed information, other images and documents, please select individual articles from the following table.
Suction and transfer hose PURFLEX P 3 PU AS, ANTISTATIC
For suctioning and transferring abrasive substances in the wood, metal and plastic industries.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Antistatic R < 10⁸ Ω
The hose has a high wear resistance and is also oil-resistant and grease-resistant. Suitable as a suction hose in central vacuuming systems.
Structure: Clear and flexible polyurethane hose reinforced with a PVC-coated spring steel spiral. Smooth inner surface.
Operating temperature: –40 to +100°C
Marking: "PURFLEX P3 PU XXX mm"
The technical specifications are given for +20°C.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!