For suctioning and transferring abrasive substances in the wood, metal and plastic industries. The hose has a high wear resistance and is also oil-resistant and grease-resistant.
Suitable as a suction hose in central vacuuming systems.
Structure: Clear and flexible polyurethane hose reinforced with a PVC-coated spring steel spiral. Smooth inner surface.
Operating temperature -40...+100 °C.
Marking: "PURFLEX P3 PU XXX mm"
P3PU-AE hydrolysis- and microbe-resistant, for foodstuffs.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!