For detailed information, other images and documents, please select individual articles from the following table.
Suction and transfer hose P 3 S PU
Suction and transfer hose for highly abrasive substances
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
For high-power vacuum trucks.
The hose has a high wear resistance and can withstand great negative pressure.
Structure: Flexible polyurethane hose with steel spiral.
Wall thickness: 2.0mm
Marking: P3 SPU - size
Operating temperature: –40...+100°C
Other sizes available to order (30–200 mm)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!