For detailed information, other images and documents, please select individual articles from the following table.
Suction and transfer hose P 7 M PU AE
Food-grade hose for the suctioning and transfer of abrasive substances.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
The hose has a high wear resistance and is also oil and grease resistant.
The hose is also suitable for fluid transfers (hydrolysis resistant).
Structure: Clear, FDA-approved food-grade polyurethane hose reinforced with a spring steel spiral. Flexible, smooth inner surface.
Wall thickness: 1.4mm
Operating temperature: –40 to +100°C
Marking: ”P 7 M PU AE XXX mm”
technical specifications are given for 20°C.
Other sizes available on order.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!