Welcome to Würth Finland For trade customers only
Suction and transfer hose P 7 L PU

For detailed information, other images and documents, please select individual articles from the following table.

Suction and transfer hose P 7 L PU

See product details

Available in 18 version
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
Wear-resistant hose for cuttings, air and dust.


Also suitable for fuel vapour suctioning and transfer and other uses.




Structure: Transparent, flexible polyurethane hose with spring coil


Wall thickness: 0.7 mm


Operating temperature: –40 to +100°C


Marking: ”P7 L PU XXX mm”


Notice

The hose is antistatic R < 108 Ω, non-flammable according to DIN 4102 B 1 and hydrolysis resistant



Technical data is given at a temperature of + 20 ° C



Other sizes available to order.



  • P7PU-AE for food use