Wear-resistant hose for cuttings, air and dust.
Also suitable for fuel vapour suctioning and transfer and other uses.
Structure: Transparent, flexible polyurethane hose with spring coil
Wall thickness: 0.7 mm
Operating temperature: –40 to +100°C
Marking: ”P7 L PU XXX mm”
The hose is antistatic R < 108 Ω, non-flammable according to DIN 4102 B 1 and hydrolysis resistant
Technical data is given at a temperature of + 20 ° C
Other sizes available to order.
- P7PU-AE for food use
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!